Shop All Recycling Kits
Recyclepak
Large Electronics Recycling Box
Mfr # SUPPLY-061
Zoro # G4556426
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 22 in
- Volume Capacity Weight Dependent
- For Use With Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs
- Weight Capacity 70 lb
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-061
- Zoro # G4556426
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 22 in |
Length | 22 in |
Width | 22 in |
Details
Item | Large Electronics Recycling Box |
Volume Capacity | Weight Dependent |
For Use With | Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs |
Weight Capacity | 70 lb |
Includes | Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup |
Prepaid Disposal Included | Yes |
Description
Large Electronics Recycling Box, Volume Capacity Weight Dependent, Weight Capacity 70 lb, 22 in Length, 22 in Width, 22 in Depth, Prepaid Disposal Included Yes, Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup, For Use With Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- ILC Replacement for Green Energy 24V 20W Xenon Bi-pin Clear replacement light bulb lamp (24V 20W XENON BI-PIN CLEAR GREEN ENERGY)
- STREAMLIGHT Streamlight® 85175 CR123A Lithium Battery (2 Pack) (85175)
- RECYCLEPAK Veolia Lamp Recycling Kit, 51"x40"x48" (SUPPLY-144)
- RECYCLEPAK Battery Recycling Kit, 13x13x9In (SUPPLY-252)
- RECYCLEPAK Veolia Mercury Device Recycle Kt, 14x10x11-1/2In (SUPPLY-049)
- RECYCLEPAK Electronics Recycling Kit, 13"x13"x9" (SUPPLY-254)
- RECYCLEPAK Cubic Yard Mixed Lamps Recycling Kit (SUPPLY-261-SWS)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- ZERO WASTE BOX Candy and Snack Wrapper Box, S (CS57-S)
- Recyclepak Recycling Kits