Shop All Recycling Kits
Recyclepak
Lamp Recycling Kit, 36"x36"x36"
Mfr # SUPPLY-261
Zoro # G7581542
product price: $1,879.99
/ea
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- For Use With CFLs or Mixed lamps.
- Length 36 in
- Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
- Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-261
- Zoro # G7581542
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 36 in |
Depth | 36 in |
Width | 36 in |
Details
Item | Bulb Recycling Kit |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
For Use With | CFLs or Mixed lamps. |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Weight Capacity | 525 lb |
Includes | Instructions, Liner, Pallet, Prepaid Return Shipping, Recycling and Online Certificates of Recycling, Recycling Container, Terms and Conditions |
Recycling Item | Lamp Recycling |
Volume Capacity | Weight Dependent |
For Lighting Shape | (2700) CFL |
Prepaid Disposal Included | Yes |
For Lighting Technology | CFL |
Liner Type | 4 Mil Poly Liner |
Description
Bulb Recycling Kit, For Lighting Technology CFL, For Lighting Shape (2700) CFL, Prepaid Disposal Included Yes, Weight Capacity 525 lb, Volume Capacity Weight Dependent, 36 in Length, 36 in Width, 36 in Depth, Liner Type 4 Mil Poly Liner
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/841/ALTO 40PK)
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (12PSB-1PK)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- RECYCLEPAK LED Lamp Recycling Box, 18"Lx6"Wx12"D (Supply-361)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- RECYCLEPAK Battery Recycling Kit, 12-1/8 in L (SUPPLY-541)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- EASY PAK Mini Battery Recycling Container (330-141)
- Recyclepak Recycling Kits