Shop All Recycling Bins
Recyclepak
Lamp Recycling Box Hawaii Oahu
Mfr # SUPPLY-065H-OUTER
Zoro # G304993432
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- For Use With 22 T12 or 32 T8 U-Tube Lamps, 68 T12/146 T8 4 ft Straight Fluorescent Lamps, Misc. 4 ft T5 Straight Lamps
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified
- Includes Inner Corrugated Tube, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance For Recycling, Proof of Purchase, UN Rated, DOT Approved Container, Velcro Closures
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-065H-OUTER
- Zoro # G304993432
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 12 in |
Length | 48 in |
Depth | 12 in |
Details
For Use With | 22 T12 or 32 T8 U-Tube Lamps, 68 T12/146 T8 4 ft Straight Fluorescent Lamps, Misc. 4 ft T5 Straight Lamps |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Item | Lamp Recycling Box Hawaii Other |
Includes | Inner Corrugated Tube, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance For Recycling, Proof of Purchase, UN Rated, DOT Approved Container, Velcro Closures |
Volume Capacity | 68 T12 / 146 T8 4ft or 22 T12 / 32 T8u-tube |
Prepaid Disposal Included | Yes |
For Lighting Technology | 4 Foot Linear, U-Tube Lamps |
Weight Capacity | 66 lb |
For Lighting Shape | T12, T5 4 ft Straight, T8 4 ft Straight |
UN Approval No. | 4G/Y30.2/S/XX* USA/+BR9503 |
Liner Type | 5.5 mil Vapor Barrier Liner |
Description
Lamp Recycling Box Hawaii Other, For Lighting Technology 4 Foot Linear, U-Tube Lamps, For Lighting Shape T12, T5 4 ft Straight, T8 4 ft Straight, Prepaid Disposal Included Yes, Weight Capacity 66 lb, Volume Capacity 68 T12 / 146 T8 4ft or 22 T12 / 32 T8u-tube, 48 in Length, 12 in Width, 12 in Depth, UN Approval No. 4G/Y30.2/S/XX* USA/+BR9503, Liner Type 5.5 mil Vapor Barrier Liner
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AL, AP, AR, AS, AZ, CA, CO, CT, DC, DE, FL, GA, GU, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MP, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, PR, RI, SC, SD, TN, TX, UT, VA, VI, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Pine-Sol All-Purpose Cleaner 144 oz. Orange Energy, 3PK (41772)
- ZEP Stain Remover with Peroxide, Quart Bottle, PK6 (1041705)
- ODOBAN Pro Series Deodorizer Cleaner Concentrate, 1 Gallon, Eucalyptus (911062-G4)
- ZEP Pleasant Scent Carpet Shampoo 64 oz Liquid Concentrated (ZUPXC64)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Green, Steel, 1 Openings (22N288)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Gloss Brass/Satin Brass, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- Recyclepak Recycling Bins