Shop All Recycling Bins
Recyclepak
Lamp Recycling Box Hawaii Oahu
Mfr # SUPPLY-043H-OUTER
Zoro # G804993437
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2 in
- Includes Inner Corrugated Tube, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance For Recycling, Proof of Purchase, UN Rated, DOT Approved Container, Velcro Closures
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified
- For Use With 10 T12 or 20 T8 U-Tube Lamps, 30 T12 or 72 T8 4 ft Straight Fluorescent Lamps, Misc. 4 ft T5 Straight Lamps
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recyclepak
- MFR # SUPPLY-043H-OUTER
- Zoro # G804993437
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 8 1/2 in |
Length | 48 in |
Depth | 8 1/2 in |
Details
Includes | Inner Corrugated Tube, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance For Recycling, Proof of Purchase, UN Rated, DOT Approved Container, Velcro Closures |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
For Use With | 10 T12 or 20 T8 U-Tube Lamps, 30 T12 or 72 T8 4 ft Straight Fluorescent Lamps, Misc. 4 ft T5 Straight Lamps |
Item | Lamp Recycling Box Hawaii Other |
Volume Capacity | 30 T12 / 72 T8 4ft linear or 10 T12 / 20T8 u-tube |
For Lighting Shape | T12, T5 4 ft Straight, T8 4 ft Straight |
Prepaid Disposal Included | Yes |
For Lighting Technology | 4 Foot Linear, U-Tube Lamps |
Liner Type | 5.5 mil Vapor Barrier Liner |
UN Approval No. | 4G/Y15.7/S/XX*USA/+BR9505 |
Weight Capacity | 34 lb |
Description
Lamp Recycling Box Hawaii Other, For Lighting Technology 4 Foot Linear, U-Tube Lamps, For Lighting Shape T12, T5 4 ft Straight, T8 4 ft Straight, Prepaid Disposal Included Yes, Weight Capacity 34 lb, Volume Capacity 30 T12 / 72 T8 4ft linear or 10 T12 / 20T8 u-tube, 48 in Length, 8 1/2 in Width, 8 1/2 in Depth, UN Approval No. 4G/Y15.7/S/XX*USA/+BR9505, Liner Type 5.5 mil Vapor Barrier Liner
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AL, AP, AR, AS, AZ, CA, CO, CT, DC, DE, FL, GA, GU, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MP, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, PR, RI, SC, SD, TN, TX, UT, VA, VI, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 33 in, Natural, 1000 PK (Z4833RNKR01)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- BRASSO Metal Surface Polish, 8 oz Bottle, PK8 (26600-89334)
- TOTER 12 gal Trash Cans, Beige (SOF12)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- COMMERCIAL ZONE PRODUCTS 40 gal Recycling Bin, Silver, Stainless Steel (782429)
- SAFCO 40 gal Round Recycling Bin, Stainless Steel, Aluminum, Rigid Plastic (9941SS)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- LAVEX 20 Gallon Blue Round Commercial Recycling Can with White Lid (475RB20BWKIT)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- Recyclepak Recycling Bins