Shop All Trash & Recycling Container Parts
Recyclepak
Lamp Recycling, 6 in L, 48 in W
Mfr # Supply-360-SWS
Zoro # G600948426
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- For Use With 39 T8 or 62 T5 or 78 T4 or 156 T2 4 ft Straight LED Lamps
- Length 6 in
- Includes 5.5 mil Vapor Barrier Liner, Inner corrugated Tube, Instructions, Liner Tie, Prepaid Return Shipping with Label, Proof of Purchase, Recycling and Online Certificate of Acceptance for Recycling, Recycling Container, Terms and Conditions, Tracking Barcode for Environmental Reporting, Velcro Closures
- Prepaid Disposal Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # Supply-360-SWS
- Zoro # G600948426
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Width | 48 in |
Length | 6 in |
Depth | 6 in |
Details
Item | Lamp Recycling |
For Use With | 39 T8 or 62 T5 or 78 T4 or 156 T2 4 ft Straight LED Lamps |
Includes | 5.5 mil Vapor Barrier Liner, Inner corrugated Tube, Instructions, Liner Tie, Prepaid Return Shipping with Label, Proof of Purchase, Recycling and Online Certificate of Acceptance for Recycling, Recycling Container, Terms and Conditions, Tracking Barcode for Environmental Reporting, Velcro Closures |
Prepaid Disposal Included | Yes |
Volume Capacity | Weight Dependent, 4 ft Linear Box |
For Lighting Shape | (156) T2 4ft. Linear, (39) T8, (62) T5, (78) T4 |
Weight Capacity | 17 lb |
Liner Type | 5.5 mil Vapor Barrier Liner |
For Lighting Technology | LED |
Description
Lamp Recycling, For Lighting Technology LED, For Lighting Shape (156) T2 4ft. Linear, (39) T8, (62) T5, (78) T4, Prepaid Disposal Included Yes, Weight Capacity 17 lb, Volume Capacity Weight Dependent, 4 ft Linear Box, 6 in Length, 48 in Width, 6 in Depth, Liner Type 5.5 mil Vapor Barrier Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Colgate-Palmolive CPC153122 Fabuloso Multi-Use Cleaner; Purple (CPC153122)
- CLEANMAX CleanMax 6 Qt Backpack Vacuum (CMBP-6.2)
- D-LEAD D-LEAD 1 gal. Bubble Gum Laundry and Respirator Detergent (3235ES-4)
- SEACHOICE Shop Towels, 25-ct. Bag (90013)
- HLS COMMERCIAL Rectangular Flip Open Trash Lid Attachment (LIDROTRS)
- RUBBERMAID COMMERCIAL Lock, Keys and Spacer Kit (GRFG3964L60000)
- RUBBERMAID COMMERCIAL Spigot Kit (GRFG2624L30000)
- GLOBAL INDUSTRIAL Recycling Paper Lid Only, 13W x 18D x 9H, Green (260593GN)
- GARBAGE COMMANDER Garbage Can Hauler Can Coupler (Can Coupler)
- RUBBERMAID COMMERCIAL Natural Rock Trash Can Panel, River Rock (FG400300ROCK)
- RUBBERMAID COMMERCIAL Back Panel Kit (FG6189L2BLA)
- Recyclepak Trash & Recycling Container Parts