Shop All Recycling Kits
Recyclepak
Electronics Recycling Kit, 36x36x36In
Mfr # SUPPLY-260
Zoro # G9458251
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Depth 36 in
- Width 26 in
- Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
- For Use With Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-260
- Zoro # G9458251
- UPC # 094922448217
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 36 in |
Depth | 36 in |
Width | 26 in |
Details
Item | Electronics Recycling Kit |
Recycling Item | Electronic Recycling |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
For Use With | Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Weight Capacity | 450 lb |
Includes | Instructions, Liner, Pallet, Prepaid Return Shipping, Recycling and Online Certificates of Recycling, Recycling Container, Terms and Conditions, Tracking Barcode for Environmental Reporting |
Volume Capacity | Weight Dependent |
Prepaid Disposal Included | Yes |
Description
Electronics Recycling Kit, Volume Capacity Weight Dependent, Weight Capacity 450 lb, 36 in Length, 26 in Width, 36 in Depth, Prepaid Disposal Included Yes, Includes Instructions, Liner, Pallet, Prepaid Return Shipping, Recycling and Online Certificates of Recycling, Recycling Container, Terms and Conditions, Tracking Barcode for Environmental Reporting, For Use With Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Remote Control-Vehicle Mounted Spotlight (475-20)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 8 hr., 6 In. L, PK10 (9-08006B)
- KEYSTONE 45W Power Selectable Constant Current LED Driver, KTLD-45-UV-PS1100-42-VDIM-LM1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- RECYCLEPAK Veolia Dry Cell Battery Recycling Pail, 1 gal. (SUPPLY-069)
- RECYCLEPAK 5 Gal Lamp Ballast Recycling Pail (SUPPLY-040-SWS)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x12"x12" (SUPPLY-065)
- RECYCLEPAK Large Projector Lamp Recycling Box, 18" L (Supply-354)
- RECYCLEPAK Veolia Lamp Recycling Kit, 25"x16"x16" (SUPPLY-126)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- Recyclepak Recycling Kits