Shop All Recycling Kits
Recyclepak
Electronics Recycling Kit, 18"x12"x6"
Mfr # SUPPLY-196
Zoro # G3650997
original price:
$68.99
14% off
new price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup
- Length 18 in
- For Use With Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs
- Width 12 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-196
- Zoro # G3650997
- UPC # 094922332356
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 18 in |
Width | 12 in |
Depth | 6 in |
Details
Item | Electronics Recycling Kit |
Recycling Item | Electronic Recycling |
Includes | Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup |
For Use With | Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs |
Weight Capacity | 20 lb |
Volume Capacity | Weight Dependent |
Prepaid Disposal Included | Yes |
Description
Electronics Recycling Kit, Volume Capacity Weight Dependent, Weight Capacity 20 lb, 18 in Length, 12 in Width, 6 in Depth, Prepaid Disposal Included Yes, Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup, For Use With Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- ILC Replacement for Grainger 2fml8 Cool White LED Replacement replacement light bulb lamp (2FML8 COOL WHITE LED REPLACEMENT GRAINGER)
- SIGNIFY 8 W, Compact LED Bulb, White, Tube, 3000K, 3500K, 4000K Temp. Frosted, Non-Dimmable (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- RECYCLEPAK Large Projector Lamp Recycling Box, 18" L (Supply-354)
- RECYCLEPAK Small Cell Phone Drop Box (SUPPLY-255-SWS)
- RECYCLEPAK Veolia Electronics Recycling Kit, 18"x18"x12" (SUPPLY-197)
- RECYCLEPAK Ballast Recycling Box, Non-PCB (Supply-328)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- Recyclepak Recycling Kits