Shop All Recycling Kits
Recyclepak
Electronics Recycling Kit, 13"x13"x9"
Mfr # SUPPLY-254
Zoro # G4875796
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30-45 Inkjet Cartridges
- Depth 13 in
- Length 13 in
- Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recyclepak
- MFR # SUPPLY-254
- Zoro # G4875796
- UPC # 094922448170
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 13 in |
Length | 13 in |
Width | 9 in |
Details
Item | Inkjet Cartridge Recycling Kit |
For Use With | 30-45 Inkjet Cartridges |
Recycling Item | Electronic Recycling |
Includes | Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup |
Weight Capacity | 10 lb |
Volume Capacity | 30-45 Inkjet Cartridges |
Prepaid Disposal Included | Yes |
Description
Inkjet Cartridge Recycling Kit, Volume Capacity 30-45 Inkjet Cartridges, Weight Capacity 10 lb, 13 in Length, 9 in Width, 13 in Depth, Prepaid Disposal Included Yes, Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup, For Use With 30-45 Inkjet Cartridges
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2244 (S2244 SATCO)
- SOUTHWIRE Twin Head Work Light, Corded, 6000lm, LED (411330)
- ILC Replacement for Light Bulb / Lamp 25g161/2c/ll replacement light bulb lamp (25G161/2C/LL LIGHT BULB / LAMP)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 120 lm (14431)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- RECYCLEPAK Small Cell Phone Drop Box (SUPPLY-255-SWS)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- RECYCLEPAK LED Lamp Recycling Box, 48"Lx6"Wx6"D (Supply-360)
- RECYCLEPAK Electronics Recycling Kit, 36x36x36In (SUPPLY-260)
- RECYCLEPAK Veolia Electronics Recycling Kit, 18"x18"x12" (SUPPLY-197)
- Recyclepak Recycling Kits