Shop All Recycling Kits
Recyclepak
Battery Recycling Kit, Li-metal, 5 gal.
Mfr # SUPPLY-371LM
Zoro # G4245474
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 20.5 lb
- Volume Capacity 5 gal
- For Battery Type Damaged Lithium Metal Batteries
- Prepaid Disposal Included Yes
- Maximum Battery Size - L 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-371LM
- Zoro # G4245474
- Country of Origin United States
- Category Recycling Kits
Dimensions
Maximum Battery Size - L | 9 in |
Maximum Battery Size - WxH | 11 in x 11 in |
Details
Item | Battery Recycling Kit |
Weight Capacity | 20.5 lb |
Volume Capacity | 5 gal |
For Battery Type | Damaged Lithium Metal Batteries |
Prepaid Disposal Included | Yes |
Description
Battery Recycling Kit, For Battery Type Damaged Lithium Metal Batteries, 5 gal Volume Capacity, 20.5 lb Weight Capacity, Maximum Battery Size - L 9 in, Maximum Battery Size - WxH 11 in x 11 in, Prepaid Disposal Included Yes
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 18650, 1,000 lm lm (88054)
- BAYCO Dual Work Light, Tripod, 4400 lm (SL-1522)
- SIGNIFY LED Tube, 1400 lm, 5000K Color Temp., 11.5W (11.5T8/COR/36-850/MF14/G 10/1)
- ILC Replacement For OSRAM SYLVANIA 58909 (58909)
- RECYCLEPAK Battery Recycling Kit, 13x13x9In (SUPPLY-252)
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- RECYCLEPAK Large Projector Lamp Recycling Box, 18" L (Supply-354)
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- RECYCLEPAK Electronics Recycling Kit, 13"x13"x9" (SUPPLY-254)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- Recyclepak Recycling Kits