Shop All Recycling Kits
Recyclepak
Battery Recycling Kit, Li-metal, 5 gal.
Mfr # SUPPLY-367LM
Zoro # G4245553
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 5 gal
- Weight Capacity 20.5 lb
- Maximum Battery Size - WxH 2 in x 2 in
- For Battery Type Damaged Lithium Metal Batteries
- Prepaid Disposal Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-367LM
- Zoro # G4245553
- Country of Origin United States
- Category Recycling Kits
Dimensions
Maximum Battery Size - WxH | 2 in x 2 in |
Maximum Battery Size - L | 1.5 in |
Details
Item | Battery Recycling Kit |
Volume Capacity | 5 gal |
Weight Capacity | 20.5 lb |
For Battery Type | Damaged Lithium Metal Batteries |
Prepaid Disposal Included | Yes |
Description
Battery Recycling Kit, For Battery Type Damaged Lithium Metal Batteries, 5 gal Volume Capacity, 20.5 lb Weight Capacity, Maximum Battery Size - L 1.5 in, Maximum Battery Size - WxH 2 in x 2 in, Prepaid Disposal Included Yes
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 20W LED 705mm IP67 Waterproof Tube Machine Work Light (8401-0493)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD9)
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- RECYCLEPAK Cubic Yard Mixed Lamps Recycling Kit (SUPPLY-261-SWS)
- RECYCLEPAK Cubic Yard Electronics Recycling Kit (SUPPLY-260-SWS)
- RECYCLEPAK Large Electronics Recycling Box (SUPPLY-061)
- RECYCLEPAK Veolia Lamp Recycling Kit, 6"x6"x6" (SUPPLY-123)
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- RECYCLEPAK Large U-Tube, Hid Lamp Recycling Box (SUPPLY-191-SWS)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- Recyclepak Recycling Kits