Shop All Recycling Kits
Recyclepak
Battery Recycling Kit, Li-ion, 5 gal.
Mfr # SUPPLY-370LI
Zoro # G4244476
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 5 gal
- Weight Capacity 20.5 lb
- Maximum Battery Size - L 7 in
- Maximum Battery Size - WxH 5 in x 5 in
- For Battery Type Damaged Lithium Ion Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-370LI
- Zoro # G4244476
- Country of Origin United States
- Category Recycling Kits
Dimensions
Maximum Battery Size - L | 7 in |
Maximum Battery Size - WxH | 5 in x 5 in |
Details
Item | Battery Recycling Kit |
Volume Capacity | 5 gal |
Weight Capacity | 20.5 lb |
For Battery Type | Damaged Lithium Ion Batteries |
Prepaid Disposal Included | Yes |
Description
Battery Recycling Kit, For Battery Type Damaged Lithium Ion Batteries, 5 gal Volume Capacity, 20.5 lb Weight Capacity, Maximum Battery Size - L 7 in, Maximum Battery Size - WxH 5 in x 5 in, Prepaid Disposal Included Yes
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 17516 replacement light bulb lamp (17516 GE GENERAL ELECTRIC G.E)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6751)
- RECYCLEPAK Veolia Lamp Recycling Kit, 14x10x11-1/2In (SUPPLY-068)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- RECYCLEPAK Electronics Recycling Kit, 13"x13"x9" (SUPPLY-254)
- RECYCLEPAK Veolia Mercury Device Recycling Kit, 1 gal (SUPPLY-066)
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- RECYCLEPAK Battery Recycling Kit, 12-1/8 in L (SUPPLY-541)
- RECYCLEPAK Lamp Recycling Kit, 96"x6"x6" (SUPPLY-044)
- Recyclepak Recycling Kits