Shop All Recycling Kits
Recyclepak
Battery Recycling Kit, Li-ion, 5 gal.
Mfr # SUPPLY-368LI
Zoro # G4244878
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 5 gal
- Weight Capacity 20.5 lb
- Maximum Battery Size - L 6 in
- For Battery Type Damaged Lithium Ion Batteries
- Maximum Battery Size - WxH 3.5 in x 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-368LI
- Zoro # G4244878
- Country of Origin United States
- Category Recycling Kits
Dimensions
Maximum Battery Size - L | 6 in |
Maximum Battery Size - WxH | 3.5 in x 3.5 in |
Details
Item | Battery Recycling Kit |
Volume Capacity | 5 gal |
Weight Capacity | 20.5 lb |
For Battery Type | Damaged Lithium Ion Batteries |
Prepaid Disposal Included | Yes |
Description
Battery Recycling Kit, For Battery Type Damaged Lithium Ion Batteries, 5 gal Volume Capacity, 20.5 lb Weight Capacity, Maximum Battery Size - L 6 in, Maximum Battery Size - WxH 3.5 in x 3.5 in, Prepaid Disposal Included Yes
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No CR123, 1,000 lm lm (88065)
- ELCO LIGHTING 6 Sloped Shower Trim with Fresnel Lens" (EL13W)
- ILC Replacement for Sylvania 100a/rs/2/rp 120v replacement light bulb lamp, 2PK (100A/RS/2/RP 120V SYLVANIA)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- RECYCLEPAK Lamp Recycling Kit, 36"x36"x36" (SUPPLY-261)
- RECYCLEPAK Medium Cfl Recycling Box (SUPPLY-192-SWS)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- RECYCLEPAK Pharmaceutical Waste Kit, 5 gal. (SUPPLY-264)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- RECYCLEPAK Large 4Ft Fluorescent Lamp Recycling Box (SUPPLY-065-SWS)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- Recyclepak Recycling Kits