Shop All Recycling Kits
Recyclepak
Ballast Recycling Kit, 27"x18"x18"
Mfr # SUPPLY-263
Zoro # G7580203
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Includes Flexible 30 Gal Drum, Instructions, Liner, Prepaid Return Shipping, Recycling and Online Certificates of Recycling, Terms and Conditions
- Top Dia. 17 1/2 in
- Width 17 1/2 in
- Weight Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-263
- Zoro # G7580203
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 17 1/2 in |
Top Dia. | 17 1/2 in |
Width | 17 1/2 in |
Depth | 27 in |
Bottom Dia. | 17 1/2 in |
Details
Item | Ballast Recycling Kit |
Includes | Flexible 30 Gal Drum, Instructions, Liner, Prepaid Return Shipping, Recycling and Online Certificates of Recycling, Terms and Conditions |
Weight Capacity | 250 lb |
Recycling Item | Ballast Recycling |
UN Approval No. | 13H4/Y/08-2011/MEX/BAGCORP/0/16 |
Volume Capacity | 30 gal |
For Use With | TSCA-exempt PCB and Non PCB Magnetic and Electronic Lamp Ballast. |
For Ballast Type | TSCA-Exempt PCB and Non-PCB Magnetic and Electronic Lamp Ballast |
Prepaid Disposal Included | Yes |
For Lighting Shape | Ballasts Only |
Description
Ballast Recycling Kit, For Lighting Shape Ballasts Only, For Ballast Type TSCA-Exempt PCB and Non-PCB Magnetic and Electronic Lamp Ballast, Prepaid Disposal Included Yes, Weight Capacity 250 lb, Volume Capacity 30 gal, 17 1/2 in Length, 17 1/2 in Width, 27 in Depth, 17 1/2 in Top Dia., 17 1/2 in Bottom Dia., UN Approval No. 13H4/Y/08-2011/MEX/BAGCORP/0/16
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Sylvania, 60A/W/4/Rp 120V (60A/W/4/RP 120V)
- ILC Replacement for Glasco Ultraviolet L-501414 replacement light bulb lamp (L-501414 GLASCO ULTRAVIOLET)
- ZORO SELECT Lamp Changer (3V693)
- RECYCLEPAK Veolia Lamp Recycling Kit, 51"x40"x48" (SUPPLY-144)
- RECYCLEPAK Veolia Ballast Recycling Kit, 14x10x11-1/2In (SUPPLY-040)
- RECYCLEPAK Medium Cfl Recycling Box (SUPPLY-192-SWS)
- RECYCLEPAK Battery Recycling Kit, 13x13x9In (SUPPLY-252)
- RECYCLEPAK Large Electronics Recycling Box (SUPPLY-061)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- RETURNPAK Lead Apron Recycling Box, Medium (SUPPLY-317)
- Recyclepak Recycling Kits