Shop All Recycling Kits
This Product is Discontinued
Recyclepak
Ballast Recycling Box, Small, Non-Pcb (Discontinued)
Mfr # SUPPLY-328
Zoro # G7974298
This Product is Discontinued
Key Features
- Width 12 in
- Volume Capacity Weight Dependent
- Weight Capacity 2 lb
- Length 18 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-328
- Zoro # G7974298
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 12 in |
Length | 18 in |
Depth | 6 in |
Details
Item | Ballast Recycling Box,Small,Non-Pcb |
Volume Capacity | Weight Dependent |
Weight Capacity | 2 lb |
For Lighting Shape | Ballasts Only |
Prepaid Disposal Included | Yes |
For Ballast Type | Non-PCB Ballasts |
Description
Ballast Recycling Box,Small,Non-Pcb, For Lighting Shape Ballasts Only, For Ballast Type Non-PCB Ballasts, Prepaid Disposal Included Yes, Weight Capacity 2 lb, Volume Capacity Weight Dependent, 18 in Length, 12 in Width, 6 in Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.