Shop All Recycling Kits
Recyclepak
Ballast Recycling Box, Non-PCB
Mfr # Supply-328
Zoro # G4076819
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Non PCB and Electronic Lamp Ballast.
- Width 12 in
- Weight Capacity 20 lb
- Depth 6 in
- Volume Capacity Weight Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # Supply-328
- Zoro # G4076819
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 12 in |
Depth | 6 in |
Length | 18 in |
Details
Item | Ballast Recycling Box |
For Use With | Non PCB and Electronic Lamp Ballast. |
Weight Capacity | 20 lb |
Volume Capacity | Weight Dependent |
Prepaid Disposal Included | Yes |
For Ballast Type | Non-PCB Ballasts |
Description
Ballast Recycling Box, For Ballast Type Non-PCB Ballasts, Prepaid Disposal Included Yes, Weight Capacity 20 lb, Volume Capacity Weight Dependent, 18 in Length, 12 in Width, 6 in Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- WALDMANN LIGHTING CO Waldmann Flat LED 10-40VDC Surface Mount IP69K (112560000-00003069)
- SOUTHWIRE LED Tower Work Light, Corded, 44000lm, LED (7322)
- SATCO 100W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49676)
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- RECYCLEPAK Veolia Mercury Device Recycling Kit, 1 gal (SUPPLY-066)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x12"x12" (SUPPLY-065)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- RECYCLEPAK Electronics Recycling Kit, 36x36x36In (SUPPLY-260)
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- Recyclepak Recycling Kits