Shop All Recycling Kits
Recyclepak
5 Gal Lamp Ballast Recycling Pail
Mfr # SUPPLY-040-SWS
Zoro # G4558185
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 5 gal
- UN Approval No. 1H2/Y25/S/XX*
- Bottom Dia. 10 1/2 in
- Depth 11 1/2 in
- Top Dia. 14 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recyclepak
- MFR # SUPPLY-040-SWS
- Zoro # G4558185
- Country of Origin United States
- Category Recycling Kits
Dimensions
Bottom Dia. | 10 1/2 in |
Depth | 11 1/2 in |
Top Dia. | 14 5/32 in |
Length | 14 in |
Width | 10 in |
Details
Item | Ballast Recycling Kit |
Volume Capacity | 5 gal |
UN Approval No. | 1H2/Y25/S/XX* |
Weight Capacity | 55 lb |
Includes | Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup |
For Use With | TSCA-exempt PCB and Non PCB Magnetic and Electronic Lamp Ballast. |
Prepaid Disposal Included | Yes |
For Lighting Shape | Ballasts Only |
For Ballast Type | TSCA-Exempt PCB and Non-PCB Magnetic and Electronic Lamp Ballast |
Description
Ballast Recycling Kit, For Lighting Shape Ballasts Only, For Ballast Type TSCA-Exempt PCB and Non-PCB Magnetic and Electronic Lamp Ballast, Prepaid Disposal Included Yes, Weight Capacity 55 lb, Volume Capacity 5 gal, 14 in Length, 10 in Width, 11 1/2 in Depth, 14 5/32 in Top Dia., 10 1/2 in Bottom Dia., UN Approval No. 1H2/Y25/S/XX*
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Warm White Light, 2PK (861603)
- MILWAUKEE TOOL USB Rechargeable ROVER Pivoting Flood Light (2114-21)
- ILC Replacement for GE General Electric G.E 16366 replacement light bulb lamp (16366 GE GENERAL ELECTRIC G.E)
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- RECYCLEPAK Large Projector Lamp Recycling Box, 18" L (Supply-354)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- RECYCLEPAK Battery Recycling Kit, 13x13x9In (SUPPLY-252)
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- RECYCLEPAK Veolia Mercury Device Recycling Kit, 1 gal (SUPPLY-066)
- RECYCLEPAK Electronics Recycling Kit, 13"x13"x9" (SUPPLY-254)
- EASY PAK Electronics Recycling Container (330-134)
- Recyclepak Recycling Kits