Shop All Recycling Kits
Recyclepak
3.5 Gal Dry Cell Battery Recycling Pail
Mfr # SUPPLY-041-SWS
Zoro # G4556441
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UN Approval No. 1H2/Y19/S/XX*
- Maximum Battery Size - L Lithium Content Dependent and Weight Dependent
- Prepaid Disposal Included Yes
- For Battery Type Dry Cell Batteries
- Maximum Battery Size - WxH Lithium Content Dependent and Weight Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-041-SWS
- Zoro # G4556441
- Country of Origin United States
- Category Recycling Kits
Dimensions
Maximum Battery Size - L | Lithium Content Dependent and Weight Dependent |
Maximum Battery Size - WxH | Lithium Content Dependent and Weight Dependent |
Details
Item | Dry Cell Battery Recycling Pail, 3.5 gal |
UN Approval No. | 1H2/Y19/S/XX* |
Prepaid Disposal Included | Yes |
For Battery Type | Dry Cell Batteries |
Description
Dry Cell Battery Recycling Pail, 3.5 gal, For Battery Type Dry Cell Batteries, 3-1/2 gal Volume Capacity, 50 lb Weight Capacity, Maximum Battery Size - L Lithium Content Dependent and Weight Dependent, Maximum Battery Size - WxH Lithium Content Dependent and Weight Dependent, Prepaid Disposal Included Yes, 10 1/2 in Length, 10 1/4 in Width, 11 1/2 in Depth, 11 1/2 in Top Dia., 10 1/4 in Bottom Dia., UN Approval No. 1H2/Y19/S/XX*
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- MR BEAMS Wireless Motion LED Spotlight, PK3 (MB393)
- ILC Replacement for Sellstrom 15156-l74 replacement light bulb lamp (15156-L74 SELLSTROM)
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- RECYCLEPAK Electronics Recycling Kit, 13"x13"x9" (SUPPLY-254)
- RECYCLEPAK Veolia Ballast Recycling Kit, 14x10x11-1/2In (SUPPLY-040)
- RECYCLEPAK LED Lamp Recycling Box, 48"Lx6"Wx6"D (Supply-360)
- RECYCLEPAK Veolia Lamp Recycling Kit, 6"x6"x6" (SUPPLY-123)
- RECYCLEPAK Veolia Lamp Recycling Kit, 96"x8"x8" (SUPPLY-190)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- RECYCLEPAK Ballast Recycling Kit, 27"x18"x18" (SUPPLY-263)
- Recyclepak Recycling Kits