Shop All Recycling Kits
Recyclepak
2Ft Mixed Lamp Recycling Box
Mfr # SUPPLY-126-SWS
Zoro # G4558149
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22 T12 or 32 T8 u-tubes or 250 small CFLs or misc. HIDs, LEDs or circular lamps.
- Weight Capacity 58 lb
- Volume Capacity Weight Dependent
- Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-126-SWS
- Zoro # G4558149
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 16 in |
Length | 16 in |
Depth | 25 in |
Details
Item | Mixed Lamp Recycling Box, 2 ft |
For Use With | 22 T12 or 32 T8 u-tubes or 250 small CFLs or misc. HIDs, LEDs or circular lamps. |
Weight Capacity | 58 lb |
Volume Capacity | Weight Dependent |
Includes | Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup |
UN Approval No. | 4G/Y26.5/S/XX* USA/+BR9527 |
Liner Type | 5.5 Mil Vapor Barrier Liner |
Prepaid Disposal Included | Yes |
For Lighting Technology | CFL, High Intensity Discharge Lamp, LED |
For Lighting Shape | (22) T12, (250) CFL or Small LED, (32) T8 U-Bend |
Description
Mixed Lamp Recycling Box, 2 ft, For Lighting Technology CFL, High Intensity Discharge Lamp, LED, For Lighting Shape (22) T12, (250) CFL or Small LED, (32) T8 U-Bend, Prepaid Disposal Included Yes, Weight Capacity 58 lb, Volume Capacity Weight Dependent, 16 in Length, 16 in Width, 25 in Depth, UN Approval No. 4G/Y26.5/S/XX* USA/+BR9527, Liner Type 5.5 Mil Vapor Barrier Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP HH 314 2PK (2PAK:WX-ETS7-5)
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb White 90 W (40901)
- CANARM Outdoor Light, 2 Light, 60W, 4.25x11.75x6" (IOL282BK)
- ILC Replacement for Lumenarc Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 LUMENARC)
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- RECYCLEPAK 5 Gal Mixed Lamp Recycling Pail (SUPPLY-068-SWS)
- RECYCLEPAK Medium 4Ft Fluorescent Lamp Recycling Bx (SUPPLY-043-SWS)
- RECYCLEPAK Large U-Tube, Hid Lamp Recycling Box (SUPPLY-191-SWS)
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- VEOLIA ES TECHNICAL SOLUTIONS 1/2 GAL BATTERY RECYCLING KIT (VE586076)
- Recyclepak Recycling Kits