Shop All Vapor Tight Fixtures
Recyclepak
16 Oz Mercury Vapor Suppressor
Mfr # SUPPLY-245-SWS
Zoro # G4556295
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Vapor Suppressant
- Size 3 1/2 in x 6 5/8 in
- Series SUPPLY
- Product Form Pellets
- Container Type Shaker Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-245-SWS
- Zoro # G4556295
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Size | 3 1/2 in x 6 5/8 in |
Details
Item | Mercury Vapor Suppressor, 16 oz |
Product Type | Vapor Suppressant |
Series | SUPPLY |
Product Form | Pellets |
Container Type | Shaker Bottle |
Includes | HDPE Bottle of Carbon Pellets with Dual Sided Shaker Lid, Tracking Barcode for Environmental Reporting |
Description
Mercury Vapor Suppressor, 16 oz, Product Type Vapor Suppressant, Mercury Spill Control Application Vapor Suppressant, Product Form Pellets, Size 3 1/2 in x 6 5/8 in, Container Type Shaker Bottle, Length 3 1/2 in, Width 6.63 in, Series SUPPLY, Includes HDPE Bottle of Carbon Pellets with Dual Sided Shaker Lid, Tracking Barcode for Environmental Reporting
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser Color Filter Set 35.1mm (4 colors) (880575)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 27K (S29835)
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- ILC Replacement for Ballast Ul-806-slh-tc-p Ship (UL-806-SLH-TC-P SHIP)
- PORTOR 8FT 100W Vapor-seal LED Luminaire (CLVS-MO-100W)
- COLUMBIA LIGHTING Vapor Tight Fixture, LED, Rectangular, 48"L (LXEM4-35ML-RFA-EDU)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- ETI High Lumen Output LED Vapor Tight 4 ft. (54465141)
- GLOBAL INDUSTRIAL 4' LED Vapor Tight Fixture, 40W, 120-277V, 4400 Lumens, 0-10V Dimming, IP65 (501734)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- Recyclepak Vapor Tight Fixtures