Shop All Recycling Kits
Recyclepak
1/2 Gal Dry Cell Battery Recycling Pail
Mfr # SUPPLY-093-SWS
Zoro # G4556399
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UN Approval No. 1H2/Y4/S/XX*
- Maximum Battery Size - L Lithium Content Dependent and Weight Dependent
- Prepaid Disposal Included Yes
- For Battery Type Dry Cell Batteries
- Maximum Battery Size - WxH Lithium Content Dependent and Weight Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-093-SWS
- Zoro # G4556399
- Country of Origin United States
- Category Recycling Kits
Dimensions
Maximum Battery Size - L | Lithium Content Dependent and Weight Dependent |
Maximum Battery Size - WxH | Lithium Content Dependent and Weight Dependent |
Details
Item | 1/2 Gal Dry Cell Battery Recycling Pail |
UN Approval No. | 1H2/Y4/S/XX* |
Prepaid Disposal Included | Yes |
For Battery Type | Dry Cell Batteries |
Description
1/2 Gal Dry Cell Battery Recycling Pail, For Battery Type Dry Cell Batteries, 1/2 gal Volume Capacity, 15 lb Weight Capacity, Maximum Battery Size - L Lithium Content Dependent and Weight Dependent, Maximum Battery Size - WxH Lithium Content Dependent and Weight Dependent, Prepaid Disposal Included Yes, 6 1/2 in Length, 5 1/2 in Width, 6 in Depth, 7 3/4 in Top Dia., UN Approval No. 1H2/Y4/S/XX*
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- FEIT ELECTRIC Bulb Fluor Clr 4Pn Cwht T9 32W (FC12T9/CW)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8589)
- RECYCLEPAK Cubic Yard Mixed Lamps Recycling Kit (SUPPLY-261-SWS)
- RECYCLEPAK Veolia Lamp Recycling Kit, 25"x16"x16" (SUPPLY-126)
- RECYCLEPAK Medium Cfl Recycling Box (SUPPLY-192-SWS)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- RECYCLEPAK LED Lamp Recycling Box, 18"Lx6"Wx12"D (Supply-361)
- RECYCLEPAK Veolia Mercury Device Recycle Kt, 14x10x11-1/2In (SUPPLY-049)
- VEOLIA ES TECHNICAL SOLUTIONS MEDIUM 4FT STRAIGHT LAMP RECYCLING KIT (VE586067)
- Recyclepak Recycling Kits