Shop All Water Heater Parts
Rectorseal
Water Heater Flush Kit, 12inLx14inHx12inW
Mfr # 68711
Zoro # G4595127
product price: $334.35
/ea
Free Shipping & Returns
$334.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Height (In.) 14 in
- For Use With Tankless Heaters
- Application Residential and Commercial Tankless Water Heater Installation
- Amps 2.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 68711
- Zoro # G4595127
- UPC # 021449687119
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 14 in |
Connection Size | 3/4 in |
Length (In.) | 12 in |
Width (In.) | 12 in |
Cleaner Container Size | 19.2 oz |
Details
Item | Pump & Descaling Kit |
Material of Construction | Plastic |
For Use With | Tankless Heaters |
Application | Residential and Commercial Tankless Water Heater Installation |
Amps | 2.5 A |
HP | 1/6 hp |
Standards | ANSI, CAN 60, NSF |
Compliance | UL Listed |
Voltage | 115 V |
Accessory Type | Tankless Water Heater Flush Kit |
Product Type | Pump and Descaling Kit |
Operating Voltage | 115V AC |
Removes | Calcium, Mineral Deposits, Scale Deposits |
Liquid Container Capacity | 18.4 fl oz |
Maximum Horsepower | 1/6 hp |
Current | 2.5 A |
Description
Pump & Descaling Kit, Cleaner Container Size 19.2 oz, Liquid Container Capacity 18.4 fl oz, Operating Voltage 115V AC, Removes Calcium, Mineral Deposits, Scale Deposits, Product Type Pump and Descaling Kit, Current 2.5 A, For Use With Tankless Heaters, Maximum Horsepower 1/6 hp, Standards ANSI, CAN 60, NSF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Manifold Tee, MNPT, 1 in Pipe Size (1301010)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06034)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Brass Ball Valve (1111TTE010)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- RECTORSEAL Water Heater Cleaner, 2-1/2 in.L x 11in.H (68708)
- RHEEM Ignition Cable (SP8828G)
- AMERICAN BUILT PRO Water Heater Pan, 30 in PreDrilled Plastic wDrain Hose Adapter, 3PK (WHP30-Drl P3)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- RINNAI Vent Extension 61.0-79.6 431/556 (FOT-157)
- RHEEM Thermopile (SP10100B)
- SEVENTH GENERATION Dishwshr Det F&C 42Oz (102286)
- Rectorseal Water Heater Parts