Shop All Water Heater Parts
Rectorseal
Water Heater Cleaner, 2-1/2 in.L x 11in.H
Mfr # 68708
Zoro # G4595118
$18.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Powder Coated Steel
- Height (In.) 11 in
- For Use With Tankless Heaters
- Standards ANSI, CAN 60, NSF
- Application Residential and Commercial Tankless Water Heater Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rectorseal
- MFR # 68708
- Zoro # G4595118
- UPC # 021449687089
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 11 in |
Width (In.) | 2 1/2 in |
Length (In.) | 2.5 in |
Cleaner Container Size | 19.2 oz |
Details
Item | Descaling Cleaning Chemical |
Material of Construction | Powder Coated Steel |
For Use With | Tankless Heaters |
Standards | ANSI, CAN 60, NSF |
Application | Residential and Commercial Tankless Water Heater Installation |
Features | Biodegradable |
Accessory Type | Tankless Water Heater Cleaner |
Liquid Container Capacity | 18.4 fl oz |
Product Type | Descaling Cleaning Chemical |
Removes | Calcium, Mineral Deposits, Scale Deposits |
Description
Descaling Cleaning Chemical, Cleaner Container Size 19.2 oz, Liquid Container Capacity 18.4 fl oz, Removes Calcium, Mineral Deposits, Scale Deposits, Product Type Descaling Cleaning Chemical, Features Biodegradable, For Use With Tankless Heaters, Standards ANSI, CAN 60, NSF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024208)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-11)
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 40 (0330028804)
- PARKER 1/4" CPI x 1/8" MNPT Brass Connector (2-4 FBZ-B)
- RECTORSEAL Water Heater Flush Kit, 12inLx14inHx12inW (68711)
- AMTROL 90 Expansion Tank With 1/2" Nptm (90)
- A.O. SMITH 9003554005 Kit Burner Assy Lp (9003554005)
- FROST KING Water Heater Insulation Blanket R6.7 48"x75"x2" (SP57/67)
- BRADFORD WHITE 265-42540-02 120V-1500W / 5.75" (265-42540-)
- PLUMB PAK J-BEND SLIP 1-1/2"" (PP812-50)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- Rectorseal Water Heater Parts