Shop All Plumbing Specialty Tools
Rectorseal
Tub Drain Extraction Tool, 3-1/2" L
Mfr # 97258
Zoro # G6412430
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hex Size (In.) 3/8
- PVC Pipe Capacity (In.) 1-1/2
- Overall Length (In.) 3-1/2
- Capacity (In.) 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 97258
- Zoro # G6412430
- UPC # 021449972581
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Hex Size (In.) | 3/8 |
Overall Length (In.) | 3-1/2 |
For Pipe Diameter | 1 1/2 in |
For Pipe Size | 1 1/2 in |
Wrench Size | 3/8 in |
Overall Length | 4 in |
Overall Depth | 1 3/8 in |
Overall Diameter | 1 3/8 in |
Overall Width | 1 3/8 in |
Socket Size | 3/8 in |
Description
Tub Drain Wrench, Alloy Steel, Wrench Size 3/8 in, Overall Length 4 in, Overall Diameter 1 3/8 in, Quickly Extracts Tub Drains, Utilizes a Standard 3/8 in Drive Ratchet to Remove Tub Drains Even When the Cross Arms are Broken, Installs New Drains, Removes Bolts/Screws Where the Heads are Broken Off or Just Won't Move, For Removing or Installing Tub Drains, SAE, Manual, Self-Adjusting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- LEGEND VALVE 1" PUSH FIT x FNPT ELBOW (456-065NL)
- JOIE Sink Strainer Rooster (89303)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y94)
- SPEARS Wrench, 4 In, 9 In Length, PVC (TAW-040)
- LEGEND VALVE MULTI PEX CRIMP TOOL SET 3/8-1 (508-280)
- B & K PLUMBER CLOTH 1.5""X2YD (095005)
- OMNIFILTER Filter House Wrench (OW70-S5-S06)
- RIDGID TelescopingBasin Wrench, 1 1/4 - 2 1/2 In (1019)
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- RIDGID No Hub Soil Pipe Torque Wrench, 60 In Lb (902)
- Rectorseal Plumbing Specialty Tools