Shop All Fluxes
Rectorseal
Soldering Flux, Water Soluble, 2 oz.
Mfr # 74060
Zoro # G5129719
original price:
$3.69
21% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Soluble
- Material Paraffinic Oil
- Working Range (Deg. F) 40 Degrees to 120 Degrees
- Specific Gravity 0.98
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 74060
- Zoro # G5129719
- UPC # 021449740449
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 2 oz |
Details
Item | Soldering Flux |
Type | Water Soluble |
Material | Paraffinic Oil |
Working Range (Deg. F) | 40 Degrees to 120 Degrees |
Specific Gravity | 0.98 |
Container Type | Jar |
Application | Plumbing, Potable Water |
Standards | AB1953, ASTM B-813, NSF 61 |
For Solder Type | Lead Free, Leaded, Tin/Lead |
Container Capacity | 2 oz |
Form | Paste |
Lead Content | Lead-Free |
Flux Type | Water Soluble |
For Material Type | Brass, Copper |
Clean Up Type | Water |
Maximum Active Temperature | 400 Degrees F |
Features | Excellent Wetting |
Maximum Brazing Temperature | 400 Degrees F |
Description
Soldering Flux, Container Capacity 2 oz, Container Type Jar, Form Paste, Maximum Active Temperature 400 Degrees F, Flux Type Water Soluble, For Material Type Brass, Copper, For Solder Type Lead Free, Leaded, Tin/Lead, Standards AB1953, ASTM B-813, NSF 61, Application Plumbing, Potable Water, Clean Up Type Water, Features Excellent Wetting, Lead Content Lead-Free, Specific Gravity 0.98
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #00 (00-W)
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/32", 50lb. (E6011-332-50)
- SEELYE Welding Rod, PP, 1/8 In, Black, PK56 (900-12501)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8208)
- RECTORSEAL Soldering Flux, Water Soluble, 4 oz. (74047)
- RECTORSEAL Soldering Flux, Water Soluble, 16 oz. (74046)
- RECTORSEAL Soldering Flux, Lead Free, 16 oz. (14030)
- RECTORSEAL Soldering Flux, Lead Free, 4 oz. (14010)
- RECTORSEAL Soldering Flux, Lead Free, 8 oz. (14020)
- RECTORSEAL Soldering Flux, Lead Free, 1.7 oz. (14003)
- RECTORSEAL Nokorode Regular Paste Flux, 8 oz - Tan & Gold To Black (RE388295)
- Rectorseal Fluxes