Shop All Fluxes
Rectorseal
Soldering Flux, Water Soluble, 16 oz.
Mfr # 74046
Zoro # G5109102
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Soluble
- Material Paraffinic Oil
- Working Range (Deg. F) 40 Degrees to 120 Degrees
- Specific Gravity 0.98
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 74046
- Zoro # G5109102
- UPC # 021449740463
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 16 oz |
Details
Item | Soldering Flux |
Type | Water Soluble |
Material | Paraffinic Oil |
Working Range (Deg. F) | 40 Degrees to 120 Degrees |
Specific Gravity | 0.98 |
Container Type | Jar |
Application | Plumbing, Potable Water |
Standards | AB1953, ASTM B-813, NSF 61 |
Lead Content | Lead-Free |
For Material Type | Brass, Copper |
Maximum Active Temperature | 400 Degrees F |
For Solder Type | Lead Free, Leaded, Tin/Lead |
Features | Creamy, Lead-Free Joint, Pre-Cleans, Safe for Potable Water Systems, Smooth, Superior Wetting Ability, Water Washable |
Clean Up Type | Water |
Flux Type | Water Soluble |
Form | Paste |
Flux Series | Nokorode Aqua Flux |
Container Capacity | 16 oz |
Maximum Brazing Temperature | 400 Degrees F |
Description
Soldering Flux, Container Capacity 16 oz, Container Type Jar, Form Paste, Maximum Active Temperature 400 Degrees F, Flux Series Nokorode Aqua Flux, Flux Type Water Soluble, For Material Type Brass, Copper, For Solder Type Lead Free, Leaded, Tin/Lead, Standards AB1953, ASTM B-813, NSF 61, Application Plumbing, Potable Water, Clean Up Type Water, Features Creamy, Lead-Free Joint, Pre-Cleans, Safe for Potable Water Systems, Smooth, Superior Wetting Ability, Water Washable, Lead Content Lead-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 1.5% Lanthanated Tungsten Electrode, 3/32, Gold, 10PK (WTLAN15093)
- HAKKO Soldering Iron Connector, 3.9 ft. L, Black (FX8801-02)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 5 lb. (20YD22)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X11lb. Spool (ER80SD2-035-11)
- RECTORSEAL Soldering Flux, Water Soluble, 2 oz. (74060)
- RECTORSEAL Soldering Flux, Water Soluble, 4 oz. (74047)
- RECTORSEAL Soldering Flux, 12 oz., Plastic Jar (74025)
- RECTORSEAL Soldering Flux, Lead Free, 16 oz. (14030)
- RECTORSEAL Soldering Flux, Lead Free, 4 oz. (14010)
- RECTORSEAL Soldering Flux, Lead Free, 8 oz. (14020)
- THRIFCO PLUMBING #14030 16-OZ Nokorode Regular Paste Flux Tool (6312073)
- Rectorseal Fluxes