Shop All Fluxes
Rectorseal
Soldering Flux, Lead Free, 4 oz.
Mfr # 14010
Zoro # G5129728
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lead Free
- Material Petrolatum
- Working Range (Deg. F) 40 Degrees to 120 Degrees
- Specific Gravity 1.06
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 14010
- Zoro # G5129728
- UPC # 052541140103
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 4 oz |
Details
Item | Soldering Flux |
Type | Lead Free |
Material | Petrolatum |
Working Range (Deg. F) | 40 Degrees to 120 Degrees |
Specific Gravity | 1.06 |
Container Type | Jar |
Application | Plumbing, Potable Water |
Standards | A-A-51145, MIL-F-4995-2, NSF/ANSI 61-G, O-F-506, Type 1A |
For Solder Type | Lead Free, Leaded, Tin/Lead |
Maximum Active Temperature | 400 Degrees F |
Form | Paste |
Features | Cleans and Fluxes at the Same Time, Special Oil Base Protects Solder Against Corrosive Attack |
Flux Series | Nokorode |
Flux Type | Petroleum-Based |
Container Capacity | 4 oz |
Lead Content | Lead-Free |
For Material Type | Brass, Copper, Nickel, Tin, Zinc |
Maximum Brazing Temperature | 400 Degrees F |
Description
Soldering Flux, Container Capacity 4 oz, Container Type Jar, Form Paste, Maximum Active Temperature 400 Degrees F, Flux Series Nokorode, Flux Type Petroleum-Based, For Material Type Brass, Copper, Nickel, Tin, Zinc, For Solder Type Lead Free, Leaded, Tin/Lead, Standards A-A-51145, MIL-F-4995-2, NSF/ANSI 61-G, O-F-506, Type 1A, Application Plumbing, Potable Water, Features Cleans and Fluxes at the Same Time, Special Oil Base Protects Solder Against Corrosive Attack, Lead Content Lead-Free
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (13N28)
- PARKER TORCHOLOGY Standard Collet Body, 1/8" (WP9/WP20) (13N29)
- FORNEY 140A Welder Machine Mig FC-I Welder (FO570749)
- WELLER Soldering Tip, Chisel, 1/8in. (T0054485899)
- RECTORSEAL Soldering Flux, Lead Free, 16 oz. (14030)
- RECTORSEAL Soldering Flux, Lead Free, 1.7 oz. (14003)
- RECTORSEAL Soldering Flux, Water Soluble, 2 oz. (74060)
- RECTORSEAL Soldering Flux, Lead Free, 8 oz. (14020)
- RECTORSEAL Soldering Flux, 12 oz., Plastic Jar (74025)
- RECTORSEAL Soldering Flux, Water Soluble, 4 oz. (74047)
- FORNEY Industries Inc 37250 Flux Brazing - 0.5 lbs. (FO387954)
- Rectorseal Fluxes