Shop All Fluxes
Rectorseal
Soldering Flux, Lead Free, 1.7 oz.
Mfr # 14003
Zoro # G5129770
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lead Free
- Material Petrolatum
- Working Range (Deg. F) 40 Degrees to 120 Degrees
- Specific Gravity 1.06
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rectorseal
- MFR # 14003
- Zoro # G5129770
- UPC # 052541140004
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 1.7 oz |
Details
Item | Soldering Flux |
Type | Lead Free |
Material | Petrolatum |
Working Range (Deg. F) | 40 Degrees to 120 Degrees |
Specific Gravity | 1.06 |
Container Type | Jar |
Application | Plumbing, Potable Water |
Standards | A-A-51145, MIL-F-4995-2, NSF/ANSI 61-G, O-F-506, Type 1A |
Flux Series | Nokorode |
Container Capacity | 1.7 oz |
Maximum Active Temperature | 400 Degrees F |
Form | Paste |
Flux Type | Petroleum-Based |
For Material Type | Brass, Copper, Nickel, Tin, Zinc |
For Solder Type | Lead Free, Leaded, Tin/Lead |
Features | Cleans and Fluxes at the Same Time, Special Oil Base Protects Solder Against Corrosive Attack |
Lead Content | Lead-Free |
Maximum Brazing Temperature | 400 Degrees F |
Description
Soldering Flux, Container Capacity 1.7 oz, Container Type Jar, Form Paste, Maximum Active Temperature 400 Degrees F, Flux Series Nokorode, Flux Type Petroleum-Based, For Material Type Brass, Copper, Nickel, Tin, Zinc, For Solder Type Lead Free, Leaded, Tin/Lead, Standards A-A-51145, MIL-F-4995-2, NSF/ANSI 61-G, O-F-506, Type 1A, Application Plumbing, Potable Water, Features Cleans and Fluxes at the Same Time, Special Oil Base Protects Solder Against Corrosive Attack, Lead Content Lead-Free
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9V)
- WORTHINGTON CYLINDERRP TriggerStart Hose Torch (BZ8250HT)
- HAKKO Nozzle, Round, 1.0 x 2.0mm, Desoldering (A1003)
- XTRWELD CLALBRA212510 Alum-Bronze-A2 TIG Welding Wire 1/8 10 Lb. Tube priced per pound (CLALBRA2125-10)
- RECTORSEAL Soldering Flux, Lead Free, 4 oz. (14010)
- RECTORSEAL Soldering Flux, Lead Free, 16 oz. (14030)
- RECTORSEAL Soldering Flux, 12 oz., Plastic Jar (74025)
- RECTORSEAL Nokorode Regular Paste Flux, 8 oz - Tan & Gold To Black (RE388295)
- RECTORSEAL Soldering Flux, Water Soluble, 16 oz. (74046)
- RECTORSEAL Soldering Flux, Lead Free, 8 oz. (14020)
- POWERWELD Low Temperature Silver Brazing Flux, 1 lb jar (LT1)
- Rectorseal Fluxes