Shop All Plumbing Parts
Rectorseal
Rectorseal 87039 0.62 in. Pro-Fit Quick Connect Socket
Mfr # 87039
Zoro # G204148079
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 87039
- Zoro # G204148079
- UPC # 21449870399
- Country of Origin China
- Category Plumbing Parts
Description
Pro-Fit Quick Connect fittings are designed to connect refrigerant lines without an open flame, brazing or swaging. They are suitable for joining refrigerant lines in seconds. After cutting the line, deburring the ends and push to connect.
Features- Provides leak free connections for refrigerant lines without the need of an open flame, brazing, flaring or swaging.
- Join refrigeration lines in seconds by simply cutting the lines, deburring the ends, and push to connect.
- Patented leak-resistant, double O-ring & grip ring seal design for both CFC & HCFC refrigerants
- Heavy duty, corrosion & UV resistant brass body with sight window for connection verification
- Size: 0.62 in.
- Country of Origin: South Korea
- Weight 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" A-LOK x MNPT 316 SS Male 90 Degree Elbow (12MSEL12N-316)
- KOHLER Artifacts 30" Towel Bar (72569-BV)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Venetian Bronze (598LF-RBMPU)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- ACORN CONTROLS Stop Stem (2570-015-199)
- ZURN Complete Repair Kit, Rk12-420 (RK12-420)
- JAY R. SMITH MANUFACTURING Cap Nut, Fixture (76285-08-1)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Brushed Brass (ST14197)
- SLOAN Master Rebuild Kit, Closet, 3.5 GPF (R1003A)
- SLOAN Coupling Ring, Use With Zurn (EBV31A)
- ZURN Retrofit Kit, 1" Inlet (RFK1-70-20XL)
- Rectorseal Plumbing Parts