Shop All Plumbing Parts
Rectorseal
Rectorseal 87018 0.25 in. Pro-Fit Quick Connect Union
Mfr # 87018
Zoro # G704148104
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rectorseal
- MFR # 87018
- Zoro # G704148104
- UPC # 21449870184
- Country of Origin China
- Category Plumbing Parts
Description
Pro-Fit Quick Connect fittings are designed to connect refrigerant lines without an open flame, brazing, or swaging. They are suitable for joining refrigerant lines in seconds after cutting the line, deburring the ends, and push to connect.
Features- Quick and easy push-in
- Flame-free no flaring or brazing needed
- Single use with quick release removal
- Robust brass body
- Leak-resistant double O-rings sealing
- Compatible with major refrigerants
- High tensile strength
- Vibration and impact resistant
- UV resistant
- Corrosion resistant
- Sight window for connection verification
- Size: 0.25 in.
- Country of Origin: South Korea
- Weight 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (461-120)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT07812S)
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black (1PBN1)
- TOTO Nh Flush Valve Tower For 1Pc Toilet - Pull Gb Type (THU771-A)
- RINNAI Tile/Shingle Roof Flashing, 1/12 to 6/12 (50171949)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (AP14732A)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 24 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 24 1/2)
- RHEEM Replacement Thermostat, Electric (SP213600)
- SLOAN Sloan Super Wrench, For Flushometers (A50)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305388)
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- Rectorseal Plumbing Parts & Accessories