Shop All Pipe Cements & Primers
Rectorseal
PVC Cement, 16 oz., Gray
Mfr # 55963
Zoro # G2001861
original price:
$29.73
21% off
new price: $23.38
/ea
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC
- Size (Oz.) 16 oz
- Color Gray
- For Use With PVC Pipe and Fittings
- Standards ASTM D2564, NSF, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 55963
- Zoro # G2001861
- UPC # 021449174329
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 32 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | PVC |
Color | Gray |
For Use With | PVC Pipe and Fittings |
Standards | ASTM D2564, NSF, UPC |
Item | PVC Cement |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
Color Family | Gray |
Compatible Materials | PVC |
Minimum Operating Temperature | 40 Degrees F |
For Material Type | PVC |
Maximum Operating Temperature | 110 Degrees F |
Description
PVC Cement, For Material Type PVC, Container Size 32 fl oz, For Maximum Pipe Diameter 6 in, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Gray, Standards ASTM D2564, NSF, UPC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPIDFIX Rapid Fix High Strength Dual Adhesive, 10 ML (6121707)
- TOWER SEALANTS Tower Tech 2 White Acrylic Urethane Window and Door Sealant 10.1 oz (TS-00215)
- 3M 3M 4930 VHB Tape 0.75" x 5yd, White, 25 mil (4930)
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L (6065001)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- CHRISTYS Pipe Cement, Gray, 16 oz. (RH-BGLV-PT-12)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/4 pt. (07260)
- THRIFCO PLUMBING 1 Lb Furnace/Retort Cement (6313013)
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- EZ WELD Pipe Cement, 32 fl oz, Gray (EZ30604N)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-MCLV-HP-24)
- Rectorseal Pipe Sealants