Shop All Pipe Thread Sealants
Rectorseal
Pipe Repair Kit
Mfr # 82112
Zoro # G5069041
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Pipe
- Color White
- Material Fiberglass
- Size 2 in x 4 ft
- Tensile Strength Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rectorseal
- MFR # 82112
- Zoro # G5069041
- UPC # 021449821124
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 2 in x 4 ft |
Pipe Dia. | Up to 1 in |
Pipe Size | 3/8 in - 2 in |
For Maximum Pipe Size | 2 in |
Wrap Size | 2 in W x 4 ft L |
For Minimum Pipe Size | 3/8 in |
Description
Pipe Repair Kit, For Maximum Pipe Size 2 in, For Minimum Pipe Size 3/8 in, Full Cure Time 30 min, Material Fiberglass, Patch Size Not Applicable, Repair Product Type Repair Wrap Kit, Wrap Size 2 in W x 4 ft L, For Material Type Metal, Concrete, Fiberglass, PVC, Maximum Operating Temperature 572 Degrees F, Minimum Operating Temperature -30 Degrees F, Standards ANSI/NSF 61, Application Water Pipe, Color White, Flexural Strength Not Specified, Includes Epoxy Putty, Maximum Line Pressure 450 psi
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Duct Tape, Clear, 5 yd., 1-1/2 in. W (6015002)
- SURTEK Dual Component Caulking Gun (PSF5)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 250 mL Bottle (135393)
- QUIKRETE CONCRETE RESURFACER 40LB (113147)
- RECTORSEAL Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste (31631)
- RECTORSEAL Pipe Thread Sealant 16 fl oz, Brush-Top Can, No. 7, Black, Paste (17432)
- RECTORSEAL Sealant Pipe #5 1.75Oz (25790)
- RECTORSEAL Pipe Thread Sealant 16 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste (31431)
- RECTORSEAL Pipe Thread Sealant 16 oz, Brush-Top Can, T Plus 2, White, Paste (23431)
- RECTORSEAL Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, T Plus 2, White, Paste (23631)
- LA-CO Pipe Thread Sealant 32 fl oz, Brush-Top Can, Slic-Tite, White, Paste (42013)
- Rectorseal Pipe Thread Sealants