Shop All Particulate Sorbent
Rectorseal
Odorgon Powder, 1 lb.
Mfr # 68512
Zoro # G2041457
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Based Liquids
- Container Type Shaker Bottle
- Container Size 14 lb
- Composition Bentonite Clay; Microbes
- Absorbent - Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rectorseal
- MFR # 68512
- Zoro # G2041457
- UPC # 687598041006
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 14 lb |
Container Height | 8 1/2 in |
Container Depth | 3 1/2 in |
Container Length | 3 1/2 in |
Description
Odorgon Powder eliminates oil odors and absorbs oil stains from concrete and other floors. It leaves a pleasant odor after absorbing oil from spills and leaks. Sifter top can for controlled economical usage and clean storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K2985-XL)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (FP-N-100-L-BLK-4.5)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Pail (SP40FR-L5P)
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (35UX85)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- ENPAC ENSORB Super Absorbent, 55 gal. Drum (ENP D555)
- SPILL TECH ENVIRONMENTAL SpillTech PEAT2 Loose Peat Moss, 2 Cubic Ft Pack (PEAT2)
- XSORB Spill Clean-Up, Universal, Bag, 2L, PK24 (XB111-24)
- Rectorseal Spill Control Supplies