Shop All Gutters & Downspouts
Rectorseal
Nozzle, Bronze, 6" L, 4" Opening Size
Mfr # 82704
Zoro # G6367667
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Opening Size 4 in
- Material PVC
- Color Bronze
- Features Decorative Face On Wall Flange and Outlet Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 82704
- Zoro # G6367667
- UPC # 021449827065
- Country of Origin China
- Category Gutters & Downspouts
Dimensions
Length | 6 in |
Opening Size | 4 in |
Details
Item | Nozzle |
Material | PVC |
Color | Bronze |
Features | Decorative Face On Wall Flange and Outlet Nozzle |
For Use With | Building Downspouts |
Description
Nozzle, Length 6 in, Opening Size 4 in, Material PVC, Color Bronze, For Use With Building Downspouts, Features Decorative Face On Wall Flange and Outlet Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tandem Roller Assy 1-1/4 Steel (9-355)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37384)
- PEMKO 411APKL30 30" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL30)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-5 (01-30014-5)
- RECTORSEAL Nozzle, Bronze, 6" L, 3" Opening Size (82702)
- AMERIMAX HOME PRODUCTS 5 WHT Exterior Hook (T0519)
- AMERIMAX HOME PRODUCTS 5 in. W X 9 in. L White Vinyl K Gutter Outlet (T0509)
- BATERIA DE COCINA 6 in. Downspout Adapter (BA2683695)
- AMERIMAX HOME PRODUCTS GUTTR SCRW W/FERRUL 10PK (33047PK)
- DENDESIGNS 24 x 11.5 x 2 in. Plastic Splash Block, Black (DE2191566)
- AMERIMAX HOME PRODUCTS Tan FlexDNSPT Extension (85014)
- Rectorseal Gutters & Downspouts