Shop All Foil Tape
Rectorseal
Non Adhesive Tape 3 in x 70 in
Mfr # 83016
Zoro # G808415256
Sold in multiples of 8 for $79.68
$79.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rectorseal
- MFR # 83016
- Zoro # G808415256
- UPC # 021449830164
- Country of Origin Japan
- Category Foil Tape
Details
Item | Non Adhesive Tape 3 in x 70 in |
Description
Non Adhesive Tape 3 in x 70 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Caulk Gun, Red, Steel, 20 oz (993002)
- BRADY Laminate Tape, Clear, 4In x 100Ft (142139)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951504207)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- BERTECH Copper Foil Tape with Conductive Adhesive, 4 In. Wide x 36 Yards Long (CFT-4)
- INTERTAPE POLYMER GROUP 77111 Tape 2X10Yd Foil (91412)
- NASHUA Foil Tape with Liner, 72mm x 46m, Silver (322)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- Rectorseal Foil Tape