Shop All Flexible Metal Hoses
Rectorseal
Flex Hose 5/8 in x 3 ft
Mfr # 66735
Zoro # G009017105
product price: $105.47
/ea
Sold in multiples of 4 for $421.88
Free Shipping & Returns
$421.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 66735
- Zoro # G009017105
- UPC # 021449667357
- Country of Origin China
- Category Flexible Metal Hoses
Details
Item | Flex Hose 5/8 in x 3 ft |
Description
Flex Hose 5/8 in x 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Face Bushing (0319911483)
- AMERICAN STANDARD Retrax Hose F/Soltura Spray (M920017-0020A)
- DANCO Seat/Spring Valley 1Hndl (9D00080686)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12 inL (20PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 36 in. L (04PL-CA11-0360-11C-11C)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHMU240)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24 in. L (12PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in. L (32PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18in.L (16PL-CA11-0180-11C-38C)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (G125SHXJ180)
- Rectorseal Flexible Metal Hoses