Shop All Anti-Seize Compounds
Rectorseal
Anti Sieze, Nickel, 8 oz, Brush Top Can
Mfr # 73851
Zoro # G5121715
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Brush-Top Can
- Container Size 8 oz
- Max. Operating Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 73851
- Zoro # G5121715
- UPC # 021449738514
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 oz |
Description
General Purpose Anti-Seize, 8 oz, Brush-Top Can, Nickel, Paste, Nickel-Rich, -65 Degrees F, 2,600 Degrees F, Rectorseal, Silver, Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (6K640)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- DONALDSON Clamp, T-Bolt (P148350)
- RECTORSEAL Anti Seize, Moly Paste, 16 oz, Brush Top (71431)
- RECTORSEAL Anti Sieze Compound, Break Out, 8 oz. (73551)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 16 oz. (72841)
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- RECTORSEAL Anti Seize, Aerosol, Break Out, 12 oz. (73861)
- RECTORSEAL Anti Sieze Compound, Break Out, 16 oz. (73431)
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight (03908)
- Rectorseal Anti-Seize Compounds