Shop All Anti-Seize Compounds
Rectorseal
Anti Sieze Compound, H1 Food, 16 oz.
Mfr # 73931
Zoro # G5069197
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Food Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 16 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 73931
- Zoro # G5069197
- UPC # 021449739313
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
Food Grade Anti-Seize, 16 oz, Brush-Top Can, Non-Metallic, Paste, -65 Degrees F, 1,800 Degrees F, Rectorseal, White, Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 62 x 7 mm., Fluoro Rubber (306207TCV)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- LOC-LINE Adapter, Pk2 (51821)
- FOSTER Plug, 210 Series, 1/4" 1/8"MPT (210-12)
- RECTORSEAL Anti Sieze Compound, Break Out, 8 oz. (73551)
- RECTORSEAL Anti Seize Compound, Nickel, 16 oz. (73831)
- RECTORSEAL Anti Seize, Moly Paste, 16 oz, Brush Top (71431)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 16 oz. (72841)
- RECTORSEAL Anti Sieze Compound, Break Out, 16 oz. (73431)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- JET-LUBE Anti Seize Compound, Copper, 5 gal, Pail (10093)
- Rectorseal Anti-Seize Compounds