Shop All Anti-Seize Compounds
Rectorseal
Anti Sieze Compound, Copper Rich, 16 oz.
Mfr # 72841
Zoro # G5121706
$27.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 16 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rectorseal
- MFR # 72841
- Zoro # G5121706
- UPC # 021449728416
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Brush-Top Can, Copper, Paste, Copper-Rich, -65 Degrees F, 1,800 Degrees F, Rectorseal, Copper, Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SANDVIK EN1403, Return Line, 25 micron, Outside-In (MF0062558)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-250)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL206-20)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, SS (1L681)
- RECTORSEAL Anti Sieze Compound, Break Out, 8 oz. (73551)
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- RECTORSEAL Anti Seize Compound, Nickel, 16 oz. (73831)
- RECTORSEAL Anti Sieze Compound, Break Out, 16 oz. (73431)
- RECTORSEAL Anti Seize, Moly Paste, 16 oz, Brush Top (71431)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- BOSTIK Bostik Never Seez Regular Grade Anti-Seize 4 oz. Tube (NSB-4)
- Rectorseal Penetrants and Lubricants