Shop All Anti-Seize Compounds
Rectorseal
Anti Sieze Compound, Break Out, 8 oz.
Mfr # 73551
Zoro # G5069224
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 8 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 73551
- Zoro # G5069224
- UPC # 021449735513
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 oz |
Description
General Purpose Anti-Seize, 8 oz, Brush-Top Can, Copper, Paste, Break-Out, -65 Degrees F, 1,800 Degrees F, Rectorseal, Bronze, Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450911N (450911N)
- FESTO Push-In Connector QS-8-4 (QS-8-4)
- FESTO Plug Connector NPQH-D-Q8-Q6-P10 (NPQH-D-Q8-Q6-P10)
- ENERPAC P80, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil (P80)
- RECTORSEAL Anti Seize, Moly Paste, 16 oz, Brush Top (71431)
- RECTORSEAL Anti Sieze Compound, Break Out, 16 oz. (73431)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 16 oz. (72841)
- RECTORSEAL Anti Sieze, Nickel, 8 oz, Brush Top Can (73851)
- RECTORSEAL Anti Seize Compound, Nickel, 16 oz. (73831)
- RECTORSEAL Anti Seize, Aerosol, Break Out, 12 oz. (73861)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 2oz. (45002)
- Rectorseal Anti-Seize Compounds