Shop All Anti-Seize Compounds
Rectorseal
Anti Sieze Compound, Break Out, 16 oz.
Mfr # 73431
Zoro # G5069206
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 16 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 73431
- Zoro # G5069206
- UPC # 021449734318
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Brush-Top Can, Copper, Paste, Break-Out, -65 Degrees F, 1,800 Degrees F, Rectorseal, Bronze, Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE GREASE GUN HOLDER (NS149SP)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (212690)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- DYNABRADE Insert, PK25 (95402)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- RECTORSEAL Anti Seize, Moly Paste, 16 oz, Brush Top (71431)
- RECTORSEAL Anti Sieze Compound, Break Out, 8 oz. (73551)
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 16 oz. (72841)
- RECTORSEAL Anti Seize Compound, Nickel, 16 oz. (73831)
- LOCTITE Anti Seize, 8 oz, Can, White Mineral Oil LB N-1000(TM) (234251)
- Rectorseal Anti-Seize Compounds