Shop All Anti-Seize Compounds
Rectorseal
Anti Seize, Moly Paste, 16 oz, Brush Top
Mfr # 71431
Zoro # G7501304
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 16 oz
- Max. Operating Temp. 1,050 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 71431
- Zoro # G7501304
- UPC # 021449714310
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Brush-Top Can, Non-Metallic, Paste, Moly-Rich, -65 Degrees F, 1,050 Degrees F, Rectorseal, Blue, Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Reducer, 6 x 4mm Tube Sz, Brass, PK5 (50700N-6-4-PK5)
- B B MANUFACTURING 1280-8M-30, Timing Belt, Neoprene, Fiberglass (1280-8M-30)
- MILTON INDUSTRIES Large Bore Adapter (1460)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2", NK (L07512NK)
- RECTORSEAL Anti Sieze Compound, Break Out, 8 oz. (73551)
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- RECTORSEAL Anti Seize, Aerosol, Break Out, 12 oz. (73861)
- RECTORSEAL Anti Sieze, Nickel, 8 oz, Brush Top Can (73851)
- RECTORSEAL Anti Seize Compound, Nickel, 16 oz. (73831)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- NEVER-SEEZ Never-Seez NSBT-8 Regular Brush Top 8oz. (NSBT-8)
- Rectorseal Penetrants and Lubricants