Shop All Anti-Seize Compounds
Rectorseal
Anti Seize Compound, Nickel, 16 oz.
Mfr # 73831
Zoro # G7458227
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Brush-Top Can
- Container Size 16 oz
- Max. Operating Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 73831
- Zoro # G7458227
- UPC # 021449738613
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Brush-Top Can, Nickel, Paste, Nickel-Rich, -65 Degrees F, 2,600 Degrees F, Rectorseal, Silver, Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG050JH, Pressure Line, 25 micron, Outside-In (MF0060987)
- SKF SKF-6203ZC3, Single Row Ball Brgs, 6203ZC3 (6203ZC3)
- KIPP Flat Grease Nipple Straight DIN3404 D=M06X1, D1=10, Hexagon Sw=11, Steel Electro Zinc-Plated (K1135.11006100)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- RECTORSEAL Anti Sieze Compound, Break Out, 16 oz. (73431)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 16 oz. (72841)
- RECTORSEAL Anti Seize, Aerosol, Break Out, 12 oz. (73861)
- RECTORSEAL Anti Sieze Compound, Break Out, 8 oz. (73551)
- RECTORSEAL Anti Seize, Moly Paste, 16 oz, Brush Top (71431)
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Copper (90710)
- Rectorseal Penetrants and Lubricants