Shop All Ducting & Venting
Rectorseal
4.5 in. x 8 ft. Duct 122 White
Mfr # 84104
Zoro # G110089534
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rectorseal
- MFR # 84104
- Zoro # G110089534
- UPC # 21449841047
- Country of Origin United States
- Category Ducting & Venting
Description
Fortress is a precision engineered system of prefabricated PVC duct and fittings which conceals and protects exposed refrigeration line sets, electrical cable/telephone wiring and water or drain pipes. It comprises extruded PVC duct plus a full range of 16 injection molded Polypropylene fittings, all of which meet the requirements of the current UL -94V-0 specification and are suitable for temperatures from -4 to 140F . Conceals/protects exposed refrigeration linesets, electrical cable/telephone wires and water/drain pipes. All components except flexible split to provide easy installation for new and retrofit applications and easy disassembly for inspection or additions.Tapered sidesFlat bottomUV stableColor fast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 13 (11C872)
- JR PRODUCTS JR Products J45-0228975 4 x 8 in. Floor Registers Dampered Metal; Brown (J45-0228975)
- A.O. SMITH Century C426V1, Cap Start, Resilient Base, 3/4 HP, 1725 RPM, 115/208-230V (C426V1)
- RHEEM Repl Control Thermostat, Natural Gas (SP20166A)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- GREENSEAM Round Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 6" L, 7 in H (GRR6P4PGA24)
- DEFLECTO ADJUSTABLE VENT CLAMP 4"" (MSCX4)
- NORDFAB Round Quick Fit Duct, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 58-3/4" L, 10" H (8040206779)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA24)
- NORDFAB Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H (8040304747)
- US DUCT US Duct Clamp Together Pipe, 8" Diameter, Galvanized, 22 Gauge (RP08.G22)
- Rectorseal Ducting & Venting