Shop All Turn Signal Lights, and Side Marker Lights
Recon Truck Accessories
Recon Truck Accessories REC264146WHCLHP Clear Cab Roof Light Lens with White High-Power Oled Bar-Style LED Complete Kit for 2003-C Ram 2500 & 3500
Mfr # REC264146WHCLHP
Zoro # G104042569
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recon Truck Accessories
- MFR # REC264146WHCLHP
- Zoro # G104042569
- UPC # 810614018472
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
The Recon OLED cab roof lights are the latest thing in lighting technology. These lights emit beautiful soft diffused light, which is powerful enough to highlight your vehicle's cab and make your rig visible to other road users. They are complement your vehicle's exterior and make your nighttime driving safer.
Features- Smooth and even light
- Low power consumption
- OLED bar-style LEDs
- Wear- and UV-resistant lenses
- For 2003-C Ram 2500 & 3500
- Color: White
- Bulb type: LED
- Light color: white
- Housing color: black
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 5 Gallon (8050)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- WEATHERTECH Front Rubber Mats/Tan, W86TN (W86TN)
- 3M Pad, Buffing, 9 In., Blended Wool (05704)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264140BK Side Mirror Lenses with LED Amber Turn Signals Smoke Lens for 2008-2014 F250 & F350 Super Duty; 2 Piece (REC264140BK)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264111BK Red LED 3rd Brake Light Kit with White LED Cargo Lights Smoke Lens for 2009-2014 Ford F150 (REC264111BK)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264138BK 2015-2016 Sierra & Silverado 3rd Gen Dually Fender Lenses with 2 Red & 2 Amber LEDs Smoke Lens with Black Trim (REC264138BK)
- SPEC-D TUNING 11-13 Scion Tc Projector Headlights With LED Light Bar - Black (2LHP-TC11JM-TM)
- BAJA DESIGNS LP4 PRO LED DRIVING/COMBO (290003)
- BAJA DESIGNS LP6 PRO LED DRIVING/COMBO AMBER BAJA DESIGNS (270013)
- BAJA DESIGNS S2 SPORT, PAIR WORK/SCENE LED (547806)
- Recon Truck Accessories Automotive Headlight, Signal & Tail Light Assemblies