Shop All Turn Signal Lights, and Side Marker Lights
Recon Truck Accessories
Recon Truck Accessories REC264128BKHP Ultra High Power Red LED 3rd Black Kit with Cree XML White LED Cargo Light for 2014-2017 Silverado & Sierra; Smoked Lens
Mfr # REC264128BKHP
Zoro # G304007894
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recon Truck Accessories
- MFR # REC264128BKHP
- Zoro # G304007894
- UPC # 810614020376
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Black housing, smoke lens. With white LED cargo lights. Make your dim and unattractive factory 3rd brake light a thing of the past! Get one of these top-of-the-line Recon LED 3rd brake lights to improve both your safety on the road and your vehicle’s look. These LED 3rd brake lights emit brighter, more intense, and attractive beams of light as compared to your stock parts, so you can be sure other drivers will instantly know about your intentions. Elegantly designed, they’ll give your prized possession a sleek and modern look it deserves.
Features- Designed to make your vehicle more visible to others
- Bright and efficient LED bulbs for superior illumination
- Proven to last tens of thousands of hours
- Completely waterproof and impact-resistant
- No-breakable glass is used for utmost durability
- Engineered to provide easy installation
- For 2014-2017 Silverado & Sierra, Smoked Lens
- Color: Black
- Bulb type (brake light): Ultra high power LEDs
- Bulb type (cargo light): Ultra CREE XML LEDs
- Functions: brake light, cargo light
- LED color: red (brake light), white (cargo light)
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Female Coupler Body 3" x5" x1" (A-4050-2P)
- KEN-TOOL Automatic Slack Adjuster Set (33200)
- TAYLOR MADE Taylor Made Decorative Ring Buoy - 25" - White/Blue - Not USCG Approve (373)
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264111BK Red LED 3rd Brake Light Kit with White LED Cargo Lights Smoke Lens for 2009-2014 Ford F150 (REC264111BK)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264138BK 2015-2016 Sierra & Silverado 3rd Gen Dually Fender Lenses with 2 Red & 2 Amber LEDs Smoke Lens with Black Trim (REC264138BK)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264140BK Side Mirror Lenses with LED Amber Turn Signals Smoke Lens for 2008-2014 F250 & F350 Super Duty; 2 Piece (REC264140BK)
- J.W. SPEAKER 07-C WRANGLER LED LIGHTS W/BLACK BEZEL 8700-EVOJ2 PAIR DRIVER/PASSENGE (554543)
- RACE SPORT 3-Led Surface Mount Strobe Marker (Amber) (RS-A3069SM3-A)
- ABRAMS 6" Oval Black Rubber Grommet for 6 Inch Oval STT Light (TLG-60O)
- ABRAMS Taurus Premium 12V 4 Way Switch Box Panel (ATSP-400)
- Recon Truck Accessories Automotive Headlight, Signal & Tail Light Assemblies