Recon Truck Accessories REC264125BKHP Ultra HP Red LED 3Rd Black Kit with Ultra HP Cree XML White LED Cargo Light-Smoked Lens
Mfr # REC264125BKHP
Zoro # G904008079
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recon Truck Accessories
- MFR # REC264125BKHP
- Zoro # G904008079
- UPC # 810614020352
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Black/Smoke Fiber Optic LED 3rd Brake Light by Recon , 1 Piece. Black housing, smoke lens. With white LED cargo lights. Make your dim and unattractive factory 3rd brake light a thing of the past! Get one of these top-of-the-line Recon LED 3rd brake lights to improve both your safety on the road and your vehicle’s look. These LED 3rd brake lights emit brighter, more intense, and attractive beams of light as compared to your stock parts, so you can be sure other drivers will instantly know about your intentions. Elegantly designed, they’ll give your prized possession a sleek and modern look it deserves.
Features- Designed to make your vehicle more visible to others
- Bright and efficient LED bulbs for superior illumination
- Proven to last tens of thousands of hours
- Completely waterproof and impact-resistant
- No-breakable glass is used for utmost durability
- Engineered to provide easy installation
- For 2007-2013 Chevy Silverado 1500
- For 2007-2014 Chevy Silverado 2500
- For 2007-2014 Chevy Silverado 3500
- For 2007-2013 GMC Sierra 1500
- For 2007-2014 GMC Sierra 2500
- For 2007-2014 GMC Sierra 3500
- Bulb type (brake light): Ultra high power LEDs
- Bulb type (cargo light): Ultra CREE XML LEDs
- Functions: brake light, cargo light
- LED color: red (brake light), white (cargo light)
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V, 2in. Plug John Deere (8602050)
- BECK/ARNLEY Fuel Pump Spacer, 039-2003 (039-2003)
- BEP MARINE BEP Contour Battery Disconnect Switch - 275A Continuous (701)
- BUSHWACKER 95-04 TACOMA SMOOTH ULTIMATE BEDRAIL CAP (38501)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264111BK Red LED 3rd Brake Light Kit with White LED Cargo Lights Smoke Lens for 2009-2014 Ford F150 (REC264111BK)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264140BK Side Mirror Lenses with LED Amber Turn Signals Smoke Lens for 2008-2014 F250 & F350 Super Duty; 2 Piece (REC264140BK)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264138BK 2015-2016 Sierra & Silverado 3rd Gen Dually Fender Lenses with 2 Red & 2 Amber LEDs Smoke Lens with Black Trim (REC264138BK)
- BAJA DESIGNS LED LIGHT POD DRIVING/COMBO PATTERN CLEAR BLACK SQUADRON SPORT BAJA DE (550003)
- CURT Universal Circuit Breaker, 58361 (58361)
- SPEC-D TUNING 02-04 Acura Rsx Halo LED Projector Chrome (2LHP-RSX02-TM)
- TECNIQ Amber Mini Grommet Mount Pc Sidemarker Amber Lens (TQ S37-AA09-1)
- Recon Truck Accessories Turn Signal Lights, and Side Marker Lights