Recon REC264ANTBR Extended Range Antenna Mast - 12 Shorty & Universal Fitment; Brushed Aluminum
Mfr # REC264ANTBR
Zoro # G204008090
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This top-grade product is expertly made in compliance with stringent industry standards to a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else. If you are the one to whom entertainment means a lot, this Recon expended range aluminum antenna is what you need to upgrade your audio experience. This product fast and easy installation and provides a great fit for all makes and models with OEM factory threaded antenna.
Features- Made from high-quality aluminum
- Fits all makes and models with OEM factory threaded antenna
- Finish: Brushed
- Length: 8 in.
- Material: Aluminum
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Steel Single Lid Compact Crossover Truck Box (PSC1458000)
- CARTER FUEL PUMPS Elec Fuel Pump, P4603Hd (P4603HD)
- QUICK PRODUCTS Quick Products QP-HS5839 Bolt-On Receiver Tube - 2", Black (QP-HS5839)
- STENS Air Filter Combo 102-719 For Honda 17010-Zj1-000 (102-719)
- RECON .50 CAL BULLET SHAPED EXTENDED RANGE ALUMINUM 8IN SHORTY ANTENNA BLACK (264ANT50BK)
- FIRESTIK CB Antenna, 4ft., 400 W, White (KW-4WH)
- ROADPRO Fiberglass CB Antenna, 4ft. (RPPS-4B)
- TRUCKSPEC CB Antenna Magnet Mount Kit, 12 (TSRD66730)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18CL)
- FASTTRACK Heavy Duty Barrel Spring (FA21613)
- URO PARTS Antenna Mast, 3533569 (3533569)
- Recon Antennas