Shop All Thread Insert Tools
Recoil
Threaded Insert Tool
Mfr # 2KRTC -04
Zoro # G0991006
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand/Electric
- Use With Internal Thread Size 4-40
- Application For Removing Tangless Threaded Inserts
- Series Recoil
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # 2KRTC -04
- Zoro # G0991006
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 4-40 |
Compatible Insert Length | 7/64 in, 11/64 in, 7/32 in, 9/32 in, 11/32 in |
Overall Length | 8 in |
Compatible Insert Diameter | 7/64 in |
Compatible External Thread Size | #4-40 |
Compatible Internal Thread Size | #4-40 |
Details
Item | Insert Extraction Tool |
Type | Hand/Electric |
Application | For Removing Tangless Threaded Inserts |
Series | Recoil |
Thread Type | UNC |
Material | Steel |
System of Measurement | Inch |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Style | Tangless |
Power Source | Manual |
Compatible Thread Direction | Right Hand |
Compatible Thread Type | Coarse |
Tool Type | Insert Extraction Tool |
Compatible Insert Type | Helical Inserts |
Description
This RECOIL 2KRTC -04 Threaded Insert Tool is the ideal tool for removing tangless threaded inserts. Ideal for removing 4-40 thread inserts, this electric/hand tool is suitable for use in both hand and power tools. The internal thread size of the tool is 4-40. It has a UNC thread type. If you are looking to remove tangless threaded inserts, then this RECOIL Threaded Insert Removal Tool will get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- INGERSOLL-RAND Battery Charger For Li-Ion 12V-20V (BC1121)
- WESTWARD Tube Cutter Wheel, 1/8-1 1/8 In (6KHD4)
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- RECOIL Insert Install Tool, Prewinder, 6-32 (53562U)
- RECOIL Threaded Insert Tool (2KPHF-3)
- RECOIL Threaded Insert Blade (2KRPC-06K)
- RECOIL Prewinder, Steel, 6-32 (53561)
- RECOIL Tang Break Tool, No. 12, No. 10-32, M5 (50156-0)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- Recoil Fastening Tools