Shop All Thread Insert Tools
Recoil
Threaded Insert Blade
Mfr # 2KRPC-4K
Zoro # G3195001
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/4-20
- Series Tangless
- Thread Type UNC
- For Use With 2CU71 Removal Tool
- Accessory Type Extract Tool Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 2KRPC-4K
- Zoro # G3195001
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4-20 |
Compatible Thread Size | 1/4"-20 |
Details
Item | Extract Tool Replacement Blade |
Series | Tangless |
Thread Type | UNC |
For Use With | 2CU71 Removal Tool |
Accessory Type | Extract Tool Replacement Blade |
Compatible with Manufacturer Model Number | 50002 |
Compatible Manufacturer Part Number | 50002 |
Compatible with Manufacturer Part Number | 50002 |
Compatible with Manufacturer Model Number [NEW] | 50002 |
Compatible Manufacturer Model Number | 50002 |
Compatible Insert Type | Helical Inserts |
Product Type | Tool Replacement Part |
Compatible Tool Type | Removal Tool |
Compatible Thread Type | Coarse |
For Use with Mfr. Model Number | 50002 |
For Use With Mfr. Model Number | 50002 |
Description
Extract Tool Replacement Blade, Compatible Insert Type Helical Inserts, Compatible Thread Size 1/4 In.-20, Compatible Thread Type Coarse, Compatible Tool Type Removal Tool, Compatible with Grainger Part Number 2CU71, Compatible with Manufacturer Model Number 50002, Product Type Tool Replacement Part, Series Tangless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- WRIGHT TOOL 1" Drive Impact Universal Joint (8800)
- OSG End Mill, M4 X 3/8 X 7/16 2F (5800200)
- ULLMAN Magnetic Pick-Up Tool, 19 In. L, 2 lb. (NO. 4T)
- RECOIL Threaded Insert Tool (2KPHC-3)
- RECOIL Insert Install Tool, Prewinder, 4-40 (53542U)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- RECOIL Key-Locking Insert Installation Tool - 1/2, 9/16, M12 (72500)
- RECOIL Tang Breaking Tool (5WY50)
- RECOIL Insert Install Tool, Prewinder, 10-32 (54602U)
- RECOIL Key-Locking Insert Installation Tool - 3/4, 7/8, M20-M22 (72875)
- Recoil Fastening Tools