Shop All Thread Insert Tools
Recoil
Threaded Insert Blade
Mfr # 2KIPC-06
Zoro # G2331515
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder
- Application For Installing Threaded Inserts
- Series Tangless
- Thread Type UNC
- Accessory Type Install Tool Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 2KIPC-06
- Zoro # G2331515
- UPC # 20317862788
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Compatible Thread Size | #6-32 |
Details
Item | Install Tool Replacement Blade |
Type | Prewinder |
Application | For Installing Threaded Inserts |
Series | Tangless |
Thread Type | UNC |
For Use With | 2DA17 Installation Tool |
Accessory Type | Install Tool Replacement Blade |
Compatible with Manufacturer Model Number | 2KPHC-06 |
Compatible Manufacturer Part Number | 2KPHC-06 |
Compatible with Manufacturer Model Number [NEW] | 2KPHC-06 |
Compatible with Manufacturer Part Number | 2KPHC-06 |
Compatible Manufacturer Model Number | 2KPHC-06 |
Compatible Tool Type | Recoil Round Installation Tool |
Compatible Thread Type | Coarse |
Compatible Insert Type | Helical Inserts |
Product Type | Tool Replacement Part |
For Use with Mfr. Model Number | 2KPHC-06 |
For Use With Mfr. Model Number | 2KPHC-06 |
Description
Install Tool Replacement Blade, Compatible Insert Type Helical Inserts, Compatible Thread Size #6-32, Compatible Thread Type Coarse, Compatible Tool Type Recoil Round Installation Tool, Compatible with Grainger Part Number 2DA17, Compatible with Manufacturer Model Number 2KPHC-06, Product Type Tool Replacement Part, Series Tangless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Sae Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36097)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 (UST260071)
- RIDGID Pipe Wrench Hook Jaw, For 824 / 24 Straight Pipe Wrench Replacement Jaws (31695)
- DRILL AMERICA 5/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/64)
- RECOIL Tang Breaking Tool (5WY55)
- RECOIL Insert Extraction Tool (5WY47)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- RECOIL Prewinder, Tangless Unc, 6-32 (TL53561)
- RECOIL Insert Extraction Tool (5WY49)
- RECOIL Insert Install Tool, Prewinder, M12x1.75 (55122U)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/8-18 (535-10)
- Recoil Thread Insert Tools